RV Skylight NSL208 - 20in x 8in x 4in, White
Mfr # 01865
Zoro # G915810746
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Length
24.8 in
Color
White
Depth (In.)
24.4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01865
Zoro #
G915810746
UPC #
628423018657
Country of Origin
Canada
Dimensions
Length
24.8 in
Depth (In.)
24.4 in
Details
Color
White
Material
Plastic
Description
A new skylight can breathe new life into any RV by providing an updated look that is both smart and attractive. Infuse your living space with the beauty and warmth of natural light. Durable, impact-resistant polycarbonate construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.