Zoro Homepage

RV Skylight NSL29 - 32.5in x 25.5in with Neo Angle, White

  • Mfr # 12594

  • Zoro # G215810903


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
26 in
Color
White
Length
34 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12594
Zoro #
G215810903
UPC #
628423125942
Country of Origin
Canada

Dimensions

Depth (In.)
26 in
Length
34 in

Details

Color
White
Material
Plastic

Description

A new skylight can breathe new life into any RV by providing an updated look that is both smart and attractive. Infuse your living space with the beauty and warmth of natural light. Fits Fleetwood Pace Arrow RV's, or others, with 28-1/2 x 21-1/2 x 15 x 22 neo angle skylight openings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.