Zoro Homepage

RV Skylight RSL26 - 26in x 26in x 5in with Radius Corner, Clear

  • Mfr # 12892

  • Zoro # G315810827


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
32 in
Color
White
Length
32 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12892
Zoro #
G315810827
UPC #
628423128929
Country of Origin
Canada

Dimensions

Depth (In.)
32 in
Length
32 in

Details

Color
White
Material
Plastic

Description

A new skylight can breathe new life into any RV by providing an updated look that is both smart and attractive. Infuse your living space with the beauty and warmth of natural light. Fits Teton Homes RV's, or others with 26 x 26 radius skylight openings. Usable as an outer dome and an inner dome on Teton Homes units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.