Zoro Homepage

RV Skylight SL1422A - 22in x 14in x 5in, Clear

  • Mfr # 14147

  • Zoro # G815810792


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
19 in
Material
Plastic
Color
White
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14147
Zoro #
G815810792
UPC #
628423141478
Country of Origin
Canada

Dimensions

Depth (In.)
19 in
Length
27 in

Details

Material
Plastic
Color
White

Description

A new skylight can breathe new life into any RV by providing an updated look that is both smart and attractive. Infuse your living space with the beauty and warmth of natural light. Fits all standard 22 x 14 skylight openings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.