RV Skylight SL1619 - White
Mfr # 14367
Zoro # G315811114
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
20 in
Color
White
Length
25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14367
Zoro #
G315811114
UPC #
628423143670
Country of Origin
Canada
Dimensions
Depth (In.)
20 in
Length
25 in
Details
Color
White
Material
Plastic
Description
A new skylight can breathe new life into any RV by providing an updated look that is both smart and attractive. Infuse your living space with the beauty and warmth of natural light. Fits various Keystone brands including Hornet, or others, with 19 x 16 skylight opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.