Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Pan Assembly SP2432-PW, Center Drain

  • Mfr # 15236

  • Zoro # G515680954


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Depth (In.)
24 in
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15236
Zoro #
G515680954
UPC #
628423152368
Country of Origin
Canada

Dimensions

Depth (In.)
24 in
Length
33 in

Details

Color
White
Material
Plastic

Description

Do you need an upgraded or replacement shower pan? Look no further than ICON's shower pans for your RV. Durable and industry leading quality for your shower pan needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.