
Shower Pan Assembly SP2432RH-PW, Right Hand Drain
Mfr # 15238
Zoro # G515680978
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Length
33 in
Color
White
Depth (In.)
24 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15238
Zoro #
G515680978
UPC #
628423152382
Country of Origin
Canada
Dimensions
Length
33 in
Depth (In.)
24 in
Details
Color
White
Material
Plastic
Description
Do you need an upgraded or replacement shower pan? Look no further than ICON's shower pans for your RV. Durable and industry leading quality for your shower pan needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.