
Shower Pan Assembly SP2436RH-PW, Right Hand Drain
Mfr # 15241
Zoro # G715680969
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth (In.)
24 in
Length
38 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15241
Zoro #
G715680969
UPC #
628423152412
Country of Origin
Canada
Dimensions
Depth (In.)
24 in
Length
38 in
Details
Color
White
Material
Plastic
Description
Do you need an upgraded or replacement shower pan? Look no further than ICON's shower pans for your RV. Durable and industry leading quality for your shower pan needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.