Zoro Homepage

Single Axle Fender Skirt FS1710 for Coachmen - Polar White

  • Mfr # 01710

  • Zoro # G415559015


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Length
39.4 in
Material
Plastic
Color
White
Depth
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01710
Zoro #
G415559015
UPC #
628423017100
Country of Origin
Canada

Dimensions

Length
39.4 in
Depth
17.7 in

Details

Material
Plastic
Color
White

Description

Single axle fender skirt measures to 38-1/4 x 16-7/8. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured. This skirt has a inner trim of 3 3/8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.