
Single Axle Fender Skirt FS2130 for Vanguard - Colonial White
Mfr # 12130
Zoro # G315559238
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
19 in
Length
38 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12130
Zoro #
G315559238
UPC #
628423121302
Country of Origin
Canada
Dimensions
Depth
19 in
Length
38 in
Details
Color
White
Material
Plastic
Description
Single axle fender skirt measures to 36-7/8 x 17-5/8. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.