Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Axle Fender Skirt FS2362 for Fleetwood - Black

  • Mfr # 12362

  • Zoro # G115559032


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Color
Black
Material
Plastic
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12362
Zoro #
G115559032
UPC #
628423123627
Country of Origin
Canada

Dimensions

Depth
21 in
Length
42 in

Details

Color
Black
Material
Plastic

Description

Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's fender skirts for your RV. Durable and industry leading quality for your RV fender skirts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.