Zoro Homepage

Skylight Inner Dome for SL1826

  • Mfr # 16054

  • Zoro # G315810803


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
23 in
Depth (In.)
22 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16054
Zoro #
G315810803
UPC #
628423160547
Country of Origin
Canada

Dimensions

Length
23 in
Depth (In.)
22 in

Details

Color
White
Material
Plastic

Description

Do you need to replace or upgrade an inner dome on your RV? Browse ICON's wide selection of quality inner domes to find the option that will fit your RV. Use ICON Skylight Sealant for install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.