Zoro Homepage

Skylight Inner Dome for SL1830

  • Mfr # 15264

  • Zoro # G115810812


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Depth (In.)
22 in
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15264
Zoro #
G115810812
UPC #
628423152641
Country of Origin
Canada

Dimensions

Depth (In.)
22 in
Length
34 in

Details

Material
Plastic
Color
White

Description

Do you need to replace or upgrade an inner dome on your RV? Browse ICON's wide selection of quality inner domes to find the option that will fit your RV. Use ICON Skylight Sealant for install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.