Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skylight SL2162S - Dark Smoke

  • Mfr # 12592

  • Zoro # G015810578


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
26 in
Color
Gray
Material
Plastic
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12592
Zoro #
G015810578
UPC #
628423125928
Country of Origin
Canada

Dimensions

Depth (In.)
26 in
Length
67 in

Details

Color
Gray
Material
Plastic

Description

Do you need to replace or upgrade a skylight on your RV? Browse ICON's wide selection of industry leading quality skylights to find the option that will fit your RV. Use ICON Skylight Sealant for install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.