
Skylight SL2230W - White
Mfr # 01859
Zoro # G915810975
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
35 in
Depth (In.)
27 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01859
Zoro #
G915810975
UPC #
628423018596
Country of Origin
Canada
Dimensions
Length
35 in
Depth (In.)
27 in
Details
Color
White
Material
Plastic
Description
Do you need to replace or upgrade a skylight on your RV? Browse ICON's wide selection of industry leading quality skylights to find the option that will fit your RV. Use ICON Skylight Sealant for install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.