Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slideout Corner Cap for Glendale - Polar White

  • Mfr # 01589

  • Zoro # G215810545


product price: $10.79
/ea

Key Features

Depth (In.)
8 in
Material
Plastic
Color
White
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01589
Zoro #
G215810545
UPC #
628423015892
Country of Origin
Canada

Dimensions

Depth (In.)
8 in
Length
8 in

Details

Material
Plastic
Color
White

Description

6-5/8 x 6-5/8 Corner trim for Slide Outs. Suitable for many Glendale Titanium Units. The part is attached with a strong adhesive tape. Minimum order of 4. Built with ICON quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.