Slideout Curved Corner Cap for Glendale - Polar White
Mfr # 12042
Zoro # G515810665
product price: $7.89
/eaKey Features
Color
White
Depth (In.)
5 in
Length
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12042
Zoro #
G515810665
UPC #
628423120428
Country of Origin
Canada
Dimensions
Depth (In.)
5 in
Length
9 in
Details
Color
White
Material
Plastic
Description
5-1/4 x 3-3/4 Corner trim for Slide Outs. Suitable for many Glendale Titanium Units. The part is attached with a strong adhesive tape. Minimum order of 2. Built with ICON quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.