
Spin Fitting - Flush, 1.25in FPT
Mfr # 14014
Zoro # G015810769
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Material
Plastic
Length
9 in
Depth (In.)
5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14014
Zoro #
G015810769
UPC #
628423140143
Country of Origin
Canada
Dimensions
Length
9 in
Depth (In.)
5 in
Details
Material
Plastic
Color
White
Description
Plumbing fitting for your RV or trailer needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.