Zoro Homepage

Spin Fitting - Non-Threaded Inlet Boss, 1.5in OD x 1.13in ID x 1.19in Long, White

  • Mfr # 14805

  • Zoro # G315810919


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Plastic
Depth (In.)
5 in
Color
White
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14805
Zoro #
G315810919
UPC #
628423148057
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Material
Plastic
Color
White

Description

Plumbing fitting for your RV or trailer needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.