
Spin Fitting - Patch, 1.55in Pilot 2.3inOD
Mfr # 14110
Zoro # G415810659
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Material
Plastic
Length
9 in
Depth (In.)
5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14110
Zoro #
G415810659
UPC #
628423141102
Country of Origin
Canada
Dimensions
Length
9 in
Depth (In.)
5 in
Details
Material
Plastic
Color
White
Description
Plumbing fitting for your RV or trailer needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.