Zoro Homepage

Spin Fitting - Raised, 1.5in FPT, Extra Heavy Duty, Black

  • Mfr # 12791

  • Zoro # G115810706


product price: $7.15
/ea

Key Features

Color
Black
Material
Plastic
Depth (In.)
5 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12791
Zoro #
G115810706
UPC #
628423127915
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Color
Black
Material
Plastic

Description

Plumbing fitting for your RV or trailer needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.