Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Fitting - Raised, 3in FPT, Membrane

  • Mfr # 14015

  • Zoro # G915810678


product price: $7.75
/ea

Key Features

Material
Plastic
Depth (In.)
5 in
Color
White
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14015
Zoro #
G915810678
UPC #
628423140150
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Material
Plastic
Color
White

Description

Plumbing fitting for your RV or trailer needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.