
Spin Fitting - Raised, 3in FPT, White
Mfr # 14016
Zoro # G415810635
product price: $8.19
/eaKey Features
Depth (In.)
5 in
Color
White
Length
10 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14016
Zoro #
G415810635
UPC #
628423140167
Country of Origin
Canada
Dimensions
Depth (In.)
5 in
Length
10 in
Details
Color
White
Material
Plastic
Description
Plumbing fitting for your RV or trailer needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.