Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Weld Driver - 1.38in OD x 1.13in ID Non-Threaded Inlet Boss

  • Mfr # 14820

  • Zoro # G915810890


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Length
9 in
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14820
Zoro #
G915810890
UPC #
628423148200
Country of Origin
Canada

Dimensions

Length
9 in
Depth (In.)
5 in

Details

Color
Silver
Material
Steel

Description

Are you looking to do some spin welding for a fresh water tank or waste holding tank for an RV? Consider a spin weld driver from ICON. With a large selection of drivers available, you'll be able to find one that meets your spin welding needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.