Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Weld Driver - Raised, 1.25in FPT

  • Mfr # 12513

  • Zoro # G115810577


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth (In.)
5 in
Color
Silver
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12513
Zoro #
G115810577
UPC #
628423125133
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Material
Steel
Color
Silver

Description

Are you looking to do some spin welding for a fresh water tank or waste holding tank for an RV? Consider a spin weld driver from ICON. With a large selection of drivers available, you'll be able to find one that meets your spin welding needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.