
Tandem Axle Fender Skirt F2027 for Forest River - Polar White
Mfr # 12027
Zoro # G615558993
product price: $253.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
71 in
Length
5 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12027
Zoro #
G615558993
UPC #
628423120275
Country of Origin
Canada
Dimensions
Depth
71 in
Length
5 in
Details
Color
White
Material
Plastic
Description
Tandem axle fender skirt measures to 69-3/8 x 10-7/8. Constructed of durable high-impact ABS plastic. The legs of these fender skirts curve underneath the trailer. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.