Tandem Axle Fender Skirt FS1756 for Carriage - Mauve Gray
Mfr # 01797
Zoro # G615558979
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Depth
15.9 in
Color
Gray
Length
75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01797
Zoro #
G615558979
UPC #
628423017971
Country of Origin
Canada
Dimensions
Depth
15.9 in
Length
75 in
Details
Color
Gray
Material
Plastic
Description
Tandem axle fender skirt measures to 74-1/8 x 15-1/8. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.