Tandem Axle Fender Skirt FS1796 for Keystone - Polar White
Mfr # 01796
Zoro # G915559171
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
15.1 in
Length
73.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01796
Zoro #
G915559171
UPC #
628423017964
Country of Origin
Canada
Dimensions
Depth
15.1 in
Length
73.5 in
Details
Color
White
Material
Plastic
Description
Tandem axle fender skirt measures to 72-3/4 x 13-5/8. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.