
Tandem Axle Fender Skirt FS1802 for KZ - Polar White
Mfr # 01802
Zoro # G015559248
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Depth
11.2 in
Length
66.5 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01802
Zoro #
G015559248
UPC #
628423018022
Country of Origin
Canada
Dimensions
Depth
11.2 in
Length
66.5 in
Details
Color
White
Material
Plastic
Description
Tandem axle fender skirt measures to 65-1/8 x 10-5/8. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured. Fits many KZ travel trailers including many KZ Sportsmen units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.