Zoro Homepage

Tandem Axle Fender Skirt FS1822 for Thor - Polar White

  • Mfr # 01822

  • Zoro # G115559254


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Depth
13.5 in
Color
White
Material
Plastic
Length
68.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01822
Zoro #
G115559254
UPC #
628423018220
Country of Origin
Canada

Dimensions

Depth
13.5 in
Length
68.5 in

Details

Color
White
Material
Plastic

Description

Tandem axle fender skirt measures to 67-1/2 x 13-1/4. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured. The legs of these fender skirts curve underneath the trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.