
Tandem Axle Fender Skirt FS1882 for KZ - Polar White
Mfr # 01882
Zoro # G515559243
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Depth
15.2 in
Material
Plastic
Length
69.9 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01882
Zoro #
G515559243
UPC #
628423018824
Country of Origin
Canada
Dimensions
Depth
15.2 in
Length
69.9 in
Details
Material
Plastic
Color
White
Description
Tandem axle KZ Sportsmen fender skirt measures to 68-7/8 x 13-1/2 Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.