Tandem Axle Fender Skirt FS1884 for KZ - Polar White

  • Mfr # 01884

  • Zoro # G315559122


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Depth
14.2 in
Color
White
Material
Plastic
Length
68.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01884
Zoro #
G315559122
UPC #
628423018848
Country of Origin
Canada

Dimensions

Depth
14.2 in
Length
68.2 in

Details

Color
White
Material
Plastic

Description

Tandem axle KZ Sportsmen fender skirt measures to 67-5/8 x 14. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.