Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Axle Fender Skirt FS1944 for Forest River Surveyor - Polar White

  • Mfr # 01944

  • Zoro # G615559105


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Length
62.8 in
Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01944
Zoro #
G615559105
UPC #
628423019449
Country of Origin
Canada

Dimensions

Length
62.8 in
Depth
12.5 in

Details

Material
Plastic
Color
White

Description

Tandem axle fender skirt measures to 61-1/4 x 11-3/4. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured. The legs of these fender skirts curve underneath the trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.