Tandem Axle Fender Skirt FS2024 for Thor - Polar White

  • Mfr # 12124

  • Zoro # G915559119


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Length
77 in
Material
Plastic
Color
White
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12124
Zoro #
G915559119
UPC #
628423121241
Country of Origin
Canada

Dimensions

Length
77 in
Depth
13 in

Details

Material
Plastic
Color
White

Description

Tandem axle fender skirts measure to 75-1/8 x 9-3/4. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.