Tandem Axle Fender Skirt FS2072 for Forest River Wildcat - Gray

  • Mfr # 12314

  • Zoro # G115558998


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Length
71 in
Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12314
Zoro #
G115558998
UPC #
628423123146
Country of Origin
Canada

Dimensions

Depth
14 in
Length
71 in

Details

Color
Gray
Material
Plastic

Description

Tandem axle fender skirt measures to 70-1/8 x 11-1/4. Constructed of durable high-impact ABS plastic. The legs of these fender skirts curve underneath the trailer. This replacement fender skirt is textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.