Tandem Axle Fender Skirt FS2072 for Forest River Wildcat - Taupe

  • Mfr # 12361

  • Zoro # G315559047


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
Brown
Material
Plastic
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12361
Zoro #
G315559047
UPC #
628423123610
Country of Origin
Canada

Dimensions

Depth
14 in
Length
72 in

Details

Color
Brown
Material
Plastic

Description

Tandem axle fender skirt measures to 70-1/8 x 11-1/4. Constructed of durable high-impact ABS plastic. The legs of these fender skirts curve underneath the trailer. This replacement fender skirt is textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.