Zoro Homepage

Tandem Axle Fender Skirt FS2152 for Keystone - Olive Gray

  • Mfr # 12152

  • Zoro # G715559227


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Length
75 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12152
Zoro #
G715559227
UPC #
628423121524
Country of Origin
Canada

Dimensions

Length
75 in
Depth
17 in

Details

Material
Plastic
Color
Gray

Description

Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's wide selection of fender skirts to find the match for your RV. More durable and higher quality than the original, ICON's aftermarket fenders will meet your fender skirt needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.