Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Axle Fender Skirt FS2256 for Keystone - Champagne

  • Mfr # 12256

  • Zoro # G515559120


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
75 in
Material
Plastic
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12256
Zoro #
G515559120
UPC #
628423122569
Country of Origin
Canada

Dimensions

Length
75 in
Depth
14 in

Details

Color
Brown
Material
Plastic

Description

Tandem axle fender skirt measures to 74-5/8 x 12. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.