Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Axle Fender Skirt FS2284 for Coachmen - Black

  • Mfr # 12307

  • Zoro # G015559163


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
65 in
Color
Black
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12307
Zoro #
G015559163
UPC #
628423123078
Country of Origin
Canada

Dimensions

Length
65 in
Depth
12 in

Details

Material
Plastic
Color
Black

Description

Black tandem axle fender skirt measures to 63-1/2 x 11-1/2. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.