
Tandem Axle Fender Skirt FS2284 for Coachmen - Polar White
Mfr # 12284
Zoro # G015559200
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
64.9 in
Depth
12.2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12284
Zoro #
G015559200
UPC #
628423122842
Country of Origin
Canada
Dimensions
Length
64.9 in
Depth
12.2 in
Details
Color
White
Material
Plastic
Description
Polar White tandem axle fender skirt measures to 63-1/2 x 11-1/2. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.