Tandem Axle Fender Skirt FS2310 for Sunnybrook - Polar White
Mfr # 12347
Zoro # G415559022
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
74 in
Depth
20 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12347
Zoro #
G415559022
UPC #
628423123474
Country of Origin
Canada
Dimensions
Length
74 in
Depth
20 in
Details
Color
White
Material
Plastic
Description
Tandem axle fender skirts measures to 72-3/4 x 20. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.