
Tandem Axle Fender Skirt FS2363 for Forest River - Polar White
Mfr # 12363
Zoro # G615559013
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Depth
11.9 in
Length
71 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12363
Zoro #
G615559013
UPC #
628423123634
Country of Origin
Canada
Dimensions
Depth
11.9 in
Length
71 in
Details
Material
Plastic
Color
White
Description
Tandem axle fender skirt measures to 69-3/4 x 10-3/4. Constructed of durable high-impact ABS plastic. Designed for quick and simple installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.