Tandem Axle Fender Skirt FS2381 for Heartland - Black

  • Mfr # 12890

  • Zoro # G915558976


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Depth
12 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12890
Zoro #
G915558976
UPC #
628423128905
Country of Origin
Canada

Dimensions

Depth
12 in
Length
72 in

Details

Color
Black
Material
Plastic

Description

Tandem axle fender skirt measures to 70-3/4 x 11-1/4. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.