Zoro Homepage

Tandem Axle Fender Skirt FS4011 for Jayco - Black

  • Mfr # 14011

  • Zoro # G215559017


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Depth
13 in
Length
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14011
Zoro #
G215559017
UPC #
628423140112
Country of Origin
Canada

Dimensions

Depth
13 in
Length
77 in

Details

Material
Plastic
Color
Black

Description

Tandem axle fender skirt measures to 75-1/4 x 9-1/4. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured. The legs of these fender skirts curve underneath the trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.