Zoro Homepage

Tandem Axle Fender Skirt FS4263 for Forest River - Polar White

  • Mfr # 14263

  • Zoro # G415559183


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Material
Plastic
Color
White
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14263
Zoro #
G415559183
UPC #
628423142635
Country of Origin
Canada

Dimensions

Depth
15 in
Length
70 in

Details

Material
Plastic
Color
White

Description

Tandem axle fender skirt measures to 69 x 11-7/8. Constructed of durable high-impact ABS plastic. The legs of these fender skirts curve underneath the trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.