Zoro Homepage

Tandem Axle Fender Skirt FS4452 for Jayco - Black

  • Mfr # 14452

  • Zoro # G415559251


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
77 in
Material
Plastic
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14452
Zoro #
G415559251
UPC #
628423144523
Country of Origin
Canada

Dimensions

Length
77 in
Depth
16 in

Details

Color
Black
Material
Plastic

Description

Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's wide selection of fender skirts to find the match for your RV. More durable and higher quality than the original, ICON's aftermarket fenders will meet your fender skirt needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.