
Tandem Axle Fender Skirt FS4997 for KZ - Gray
Mfr # 14997
Zoro # G315558996
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Length
74 in
Color
Gray
Depth
14 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14997
Zoro #
G315558996
UPC #
628423149979
Country of Origin
Canada
Dimensions
Length
74 in
Depth
14 in
Details
Color
Gray
Material
Plastic
Description
Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's wide selection of fender skirts to find the match for your RV. More durable and higher quality than the original, ICON's aftermarket fenders will meet your fender skirt needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.