Tandem Axle Fender Skirt FS720 for Fleetwood - Polar White

  • Mfr # 01474

  • Zoro # G615559006


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Depth
15 in
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01474
Zoro #
G615559006
UPC #
628423014741
Country of Origin
Canada

Dimensions

Depth
15 in
Length
78 in

Details

Color
White
Material
Plastic

Description

The Tandem Axle Fender Skirt FS720 fits various Fleetwood models from 2003 to present. It may fit the following Fleetwood models: Fleetwood Prowler, Fleetwood Prowler Regal, Fleetwood Regal, Fleetwood Redline Hyper Lite, Fleetwood Terry, Fleetwood Terry Quantum, Fleetwood Terry LX and Fleetwood Wilderness. Each fender skirt features a durable high-impact ABS plastic construction with a textured finish. The fender skirt's legs curve underneath the trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.