Tandem Axle Fender Skirt FS730 for Fleetwood - Taupe
Mfr # 01537
Zoro # G715559234
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
65.1 in
Depth
9.9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01537
Zoro #
G715559234
UPC #
628423015373
Country of Origin
Canada
Dimensions
Length
65.1 in
Depth
9.9 in
Details
Color
Brown
Material
Plastic
Description
Tandem axle fender skirt measures to 64 x 9-1/2. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.