
Tandem Axle Fender Skirt FS763 for Heartland - Black
Mfr # 14174
Zoro # G515559137
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Depth
17 in
Color
Black
Length
71 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14174
Zoro #
G515559137
UPC #
628423141744
Country of Origin
Canada
Dimensions
Depth
17 in
Length
71 in
Details
Color
Black
Material
Plastic
Description
Tandem axle RV fender skirt. Constructed of durable high-impact ABS plastic. This fender skirt fits certain models Heartland Travel Trailers and Fifth wheels. May also fit Big Country, Bighorn, Cyclone, Heartland, Landmark, Razor, Sundance, Trail Runner, gateway units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.